Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 3", SS
Mfr # 46A918
Zoro # G5153714
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Length 4 1/4 in
- Overall Length 9 1/4 in
- Color Black/Blue
- Includes Handle
Product Information
- Brand Westward
- MFR # 46A918
- Zoro # G5153714
- UPC # 190735846803
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 3 in, Features Durable, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2503W)
- VEGA INDUSTRIES Vega 1/4 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN416)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Insert Bit Set -9PC (48-32-4616)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A683)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A662)
- HYDE Joint Knife 3In Superflex S/S (06357)
- Westward Drywall and Plastering Tools