Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 1-1/4", Carbon Steel
Mfr # 13A662
Zoro # G4790877
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Black
Product Information
- Brand Westward
- MFR # 13A662
- Zoro # G4790877
- UPC # 190735740705
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 5/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/4 in, Features Durable, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/2 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 5/8 (63-706)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- WESTWARD Joint Knife, Flexible, 6", SS (46A909)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (1UKF1)
- HYDE Scraper, Flexible, 3", Carbon Steel (07360)
- Westward Putty & Joint Knives, Spatulas, Scrapers