Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 1-1/2", SS
Mfr # 46A917
Zoro # G5153601
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Stainless Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
Product Information
- Brand Westward
- MFR # 46A917
- Zoro # G5153601
- UPC # 190735846797
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 4 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- MILWAUKEE TOOL 3" Diamond Tile Blade (49-94-3010)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (343502)
- MAKITA Tilt Base (198987-9)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (1UKF2)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- WESTWARD Joint Knife, Flexible, 6", SS (46A909)
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- REMCO Vikan 4in Stainless Steel Handle Mounted Scraper, Orange (40117)
- Westward Putty & Joint Knives, Spatulas, Scrapers