Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 1-1/2", Carbon Steel
Mfr # 1UKE8
Zoro # G2220267
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
Product Information
- Brand Westward
- MFR # 1UKE8
- Zoro # G2220267
- UPC # 190735757031
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 4 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 5 in, Handle Material Plastic/Rubber/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad (C305R-24)
- PERFORMANCE TOOL 3-Pc Power Drill Socket Adapter Set Bit Adapter-Soc, W1390 (W1390)
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A711)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A691)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- Westward Drywall and Plastering Tools