Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 1-1/2", Carbon Steel
Mfr # 13A674
Zoro # G4790956
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black
- Includes Handle
Product Information
- Brand Westward
- MFR # 13A674
- Zoro # G4790956
- UPC # 190735740798
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (1UKF5)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- HYDE 1 in. W Stainless Steel Double Edge Scraper (10500)
- Westward Drywall and Plastering Tools