Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Puller, Nail
Mfr # 3FE96
Zoro # G1394881
original price:
$11.55
10% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Double End
- Material Alloy Steel
- Overall Length 11 in
- Overall Width 5/8 in
Product Information
- Brand Westward
- MFR # 3FE96
- Zoro # G1394881
- UPC # 190735823194
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 11 in |
Overall Width | 5/8 in |
Bar Diameter | 5/8 in |
Details
Color | Blue |
Features | Double End |
Material | Alloy Steel |
Pry Bar Sub-Category | Nail Pullers |
Item | Nail Puller |
Thickness | 2 3/8 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Blue |
Type | Nail Pullers |
Tether Ready | No |
End Style | Double Claw |
Bar Shape | Hexagon |
End Angle Style | Offset |
Number of Nail Slots | 2 |
Description
This Westward 3FE96 Puller is a versatile tool that can be used to remove nails, pins and staples. With a double end, the pry bar offers greater leverage for removing nails. The alloy steel material makes it tough enough to resist rust and corrosion. This 11 in. long wrecking bar has an overall width of 5/8 in., making it easy to grip with one hand. It comes with a blue finish, which prevents corrosion from rusting the metal surface. Whether you are pulling out nails or breaking down boxes, this Westward Nail Puller will do the job quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- WESTWARD Crow Bar, Non-Sparking, 36 In L (23X838)
- WESTWARD Bar, Pinch Point (3FE91)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- WESTWARD Plastic Handle Pry Bar, 18 In L (2AJK3)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- Westward Pullers and Separators