Shop All Pullers
Westward
Puller, 2/3 Ton, 2/3 Jaw
Mfr # 4YT14
Zoro # G0956846
original price:
$40.05
10% off
new price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.34 in Cone Diameter at Screw Base
- Jaw Reach 2 3/4 in
- Capacity 2 to 3 tons
- Jaw Style Reversible
- Locking No
Product Information
Dimensions
Screw Size | 3/8-12 |
Screw Length | 124 mm |
Puller Length | 124 mm |
Jaw Width | 12 1/2 mm |
Screw Size1 | M12 x P2 |
Hex Socket Size | 16 mm |
Description
Heavy Duty Gear Puller, Capacity 2/3 Tons, Jaw Reach 2.8 Inches, Jaw Spread 3.9 Inches, Number of Jaws 2/3, Jaw Style Reversible, Forged Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 100Mm Diameter (MFG100)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- 5IVE STAR GEAR GI Spec Military Helmet Bag (6234)
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 7 Ton (1MZP3)
- WESTWARD Mechanical Jaw Puller, 5 ton, 5-1/2 In Rch (23MD25)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- WESTWARD Cone Type Puller, 3 ton Cap, 2 or 3 Jaws (23MD18)
- WESTWARD Mechanical Jaw Puller, 2 ton Cap, 2 Jaws (23MD19)
- POWERBUILT 4" Gear Puller - 2 Jaw (2 Ton) (648906)
- Westward Pullers