Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar, Double End, 30 in. L
Mfr # 31MA31
Zoro # G9096586
original price:
$19.88
12% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End
- Material Carbon Steel
- Pry Bar Sub-Category Pry Bars
- Standards ASME B107.52
Product Information
- Brand Westward
- MFR # 31MA31
- Zoro # G9096586
- UPC # 190735809815
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 1 1/2 in |
Dia. | 7/8 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Features | Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End |
Material | Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Standards | ASME B107.52 |
Tether Capable | Tether Capable |
Item | Pry Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Double End |
Handle Color | Black |
Tether Ready | No |
End Angle Style | Straight |
End Style | Point |
Bar Shape | Hexagon |
Description
Pry Bar, Type Double End, End Style Point, Overall Length 30 in, Bar Shape Hexagon, Bar Diameter 5/8 in, End Angle Style Straight, Tether Ready No, Features Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End, Handle Color Black, Standards ASME B107.52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- WESTWARD Pry Bar, Double End, 24 in. L (31MA30)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 4 pcs. (31MA33)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- TEKTON 11 Inch Nail Claw (3310)
- Westward Nail Pullers, Wrecking and Pry Bars