Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar, Carbon Steel, Silver, 31-7/8 in. L
Mfr # 31MA39
Zoro # G9096647
original price:
$26.75
12% off
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Heat Treated 48 HRC at 6 in From Chisel End
- Material Carbon Steel
- Overall Length 32 in
- Overall Width 5/8 in
Product Information
- Brand Westward
- MFR # 31MA39
- Zoro # G9096647
- UPC # 190735809884
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 32 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Handle Length | 240 mm |
Bar Diameter | 5/8 in |
Details
Color | Silver |
Features | Heat Treated 48 HRC at 6 in From Chisel End |
Material | Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Screwdriver Handle Pry Bar |
Tether Capable | Tether Capable |
Standards | ASME B107.52 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Pry Bars |
Handle Color | Silver |
Bar Shape | Square |
Tether Ready | No |
End Style | Chisel |
End Angle Style | Straight |
Description
Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Overall Length 32 in, Bar Shape Square, Bar Diameter 5/8 in, End Angle Style Straight, Handle Length 240 mm, Tether Ready No, Features Heat Treated 48 HRC at 6 in From Chisel End, Handle Color Silver, Standards ASME B107.52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Denier Polyester Interior, Polypropylene Bottom (5144HBS)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- MORSE Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (ZWEG360C58M42-15' 9)
- WESTWARD Bar, Pinch Point (3FE95)
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- Westward Nail Pullers, Wrecking and Pry Bars