Shop All Angle, Pitch, and Slope Locators
Westward
Protractor/Angle Finder, 4 5/8In, Magnetic
Mfr # 4MRW3
Zoro # G2073084
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Scale Increments 0 to 90 Degrees In 5 Quadrants
- Base Length (In.) 4 5/8 in
- Overall Height 5 1/8 in
- Construction High Impact Plastic Body w/Mounting Holes, Ceramic Magnetic Base
Product Information
- Brand Westward
- MFR # 4MRW3
- Zoro # G2073084
- UPC # 190735855775
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Base Length (In.) | 4 5/8 in |
Overall Height | 5 1/8 in |
Overall Height (In.) | 5 1/8 in |
Lens Diameter | 3.94 in |
Base Length | 4 5/8 in |
Details
Item | Angle Finder |
Type | Magnetic |
Scale | Increments 0 to 90 Degrees In 5 Quadrants |
Construction | High Impact Plastic Body w/Mounting Holes, Ceramic Magnetic Base |
Color | Blue |
Features | Magnetic Base |
Application | For Angle Identification With Plumbing, Electrical and HVAC Work |
Graduation Units | Degrees |
Measuring Range - Minimum | 0 Degrees |
Material | Plastic |
Measuring Range - Maximum | 90 Degrees |
Number of Quadrants | 5 |
Description
Angle Finder, Number of Quadrants 5, Base Length 4 5/8 in, Overall Height 5 1/8 in, Lens Diameter 3.94 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Material Plastic, Color Blue, Features Magnetic Base, Graduation Units Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- CEJN INDUSTRIAL 13 Extension W/Star Tip (11-208-3219)
- ASIMETO 2 OD Feeler For Centering Indicator (7469015)
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL OE 1X1-1/8 ANGL BLK (MTBLK1735)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA70)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA71)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA68)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA66)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA69)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 01 deg, 4 inch (2-00081-99)
- Westward Measuring and Layout Tools