Shop All Hand Held Punches
Westward
Prick Punch, 3/8 In Hex, 5 1/4 In L
Mfr # 2AJF2
Zoro # G1990721
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Westward
- MFR # 2AJF2
- Zoro # G1990721
- UPC # 190735793992
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 3/16 in |
Hole Diameter | 3/16 |
Taper Length | 1 3/4 |
Overall Length | 5 1/4 |
Shank Width | 3/8 |
Tip Size | 3/16 |
Details
Item | Prick Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Material Applications | Metal |
Includes Handguard | No |
Measurement Type | SAE |
Grip Style | Plain |
Tip Type | Flat |
Automatic | No |
Container Type | None |
Punch Type | Prick Punch |
Includes Striking Cap | No |
Tether Ready | No |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 3/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8, Grip Style Plain, Hole Diameter 3/16, Overall Length 5 1/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/4, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- MITUTOYO Screw, 101182 (101182)
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- WESTWARD Transfer Punch, 19/64 In Tip, 4-7/8 In L (22N801)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- WESTWARD Roll Pin Punch, 3/16 In Tip, 5 7/16 In L (2AJG1)
- WESTWARD Starting Punch, 3/16 In Tip, 5 5/8 In L (2AJF5)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- Westward Cutting and Shaping Tools