Shop All Pressure Washer Hoses
Westward
Pressure Washer Hose, 20 ft.
Mfr # 60TA32
Zoro # G900451374
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 6 mm
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 1,300 psi
- Temp. Range 32 Degrees to 122 Degrees F
Product Information
- Brand Westward
- MFR # 60TA32
- Zoro # G900451374
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 6 mm |
Hose Length | 20 ft |
Fitting Size | M22 Female x M16 Female |
Hose Outside Dia. | 11 mm |
Hose Fitting B Size | M16x1.5 |
Hose Fitting A Size | M22x1.5 |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 1,300 psi |
Temp. Range | 32 Degrees to 122 Degrees F |
Fitting Type | F M22 x F M16 |
Fitting Material | Galvanized Iron x Galvanized Iron |
Hose Color | Black |
For Use With | 49C155 |
Burst Pressure | 5,220 psi |
Hose Fitting A Material | Malleable Iron |
Hose Cover Material | PVC |
Item | Pressure Washer Hose |
Hose Fittings | Malleable Iron F M22 x Malleable Iron F M16 |
Safety Factor | 4:1 |
Hose Tube Material | Polyethylene |
Hose Fitting B Material | Malleable Iron |
Hose Fitting A Type | F M22 |
Hose Fitting B Type | F M16 |
Hose Reinforcement Material | Polyester |
Description
Pressure Washer Hose, Hose Inside Dia. 6 mm, Hose Outside Dia. 11 mm, Hose Length 20 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material PVC, Burst Pressure 5,220 psi, Max. Working Pressure @ 70 F 1,300 psi, Temp. Range 32 Degrees to 122 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type F M22, Hose Fitting B Type F M16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- OREGON Flanged Wheel Bearing (45-112)
- XPOSE SAFETY 16 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1620-X)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- RMX INDUSTRIES Blubird Oil Shield 1/2 In. X 25 Ft. Air Hose (OS1225)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-50)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-100)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-3/8-300)
- RMX INDUSTRIES Blubird Ag-Lite Bsalone50 Rubber Hot & Cold Water (BSALONE50)
- FLEXZILLA Pressure Washer Hose, 5/16" x 25, M22 F (HFZPW3525M-E)
- MTM HYDRO MTM Hydro 4000 psi M407 Pressure Washing Gun Kit with Rubber Hose and Wand (41.0294)
- Westward Pressure Washer Hoses