Shop All Screwdrivers
Westward
Precision Torx Screwdriver T7 Round
Mfr # 401L59
Zoro # G3370810
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T7
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Westward
- MFR # 401L59
- Zoro # G3370810
- UPC # 00194484255022
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T7 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | T7 |
Shank Diameter | 0.13 in |
Description
With a chrome plated blade, shank and tip, the Westward Precision Screwdriver Torx T7 is designed to stand up to everyday wear and tear. This precision screwdriver has an ergonomic handle with rotating cap for added convenience. The shank is made of alloy steel while the handle color is blue or red. With a 6 1/4 in. overall length and 2 1/2 in. shank length, this screwdriver has a T7 torx tip size. The Westward Precision Screwdriver Torx T7 is a high quality tool you will want on hand for all your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (54042)
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (462203)
- DEWALT 10 in. Table Saw with Scissor Stand (DWE7491X)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- Westward Screwdrivers and Nutdrivers