Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 7/64 in Round
Mfr # 401K82
Zoro # G3370591
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Ergonomic w/Rotating Cap
Product Information
- Brand Westward
- MFR # 401K82
- Zoro # G3370591
- UPC # 00194484254759
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
For Fastener Size | 7/64 in |
Description
When you need to remove or insert screws with precision, the Westward 401K82 Precision Screwdriver Slotted 7/64" 2 1/2 in Round is the tool for the job. Made of alloy steel, this slotted screwdriver has a chrome finish and black tip. The handle design allows for easy handling and gripping with its ergonomic rotating cap. It also has an overall length of 6 1/4 in., making it perfect for hard to reach places. This screwdriver measures 2 1/2 in round and features a 7/64" tip size. When you need to work on small items that require fine tuning, the Westward Precision Screwdriver Slotted 7/64" 2 1/2 in Round is your go-to tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- BOSCH NailKiller Auger 9/16In x 7-1/2In Tube (NKST09)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L89)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- Westward Screwdrivers