Shop All Screwdrivers
Westward
Precision Phillips Screwdriver #0 Round
Mfr # 401L54
Zoro # G3365761
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Westward
- MFR # 401L54
- Zoro # G3365761
- UPC # 190735953709
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | #0 |
Shank Diameter | 0.13 in |
Description
Precision Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-15MM)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- EKLIND Metric Plain Hex Key, 19 mm Tip Size, 6 29/32 in Long, 2 45/64 in Short (15538)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M27)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M35)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- Westward Screwdrivers and Nutdrivers