Shop All Screwdrivers
Westward
Precision Hex Screwdriver 5/64 in Round
Mfr # 401L63
Zoro # G3370670
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Westward
- MFR # 401L63
- Zoro # G3370670
- UPC # 190735954539
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
For Fastener Size | 5/64 in |
Description
Precision Hex Screwdriver, Tip Size 5/64 in, Hex, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- WIHA Soft Finish Cushion Grip Centrofix Blade Holder (76000)
- PFERD 1" Bi-Metal Hole Saw (29107)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- WESTWARD General Purpose Torx Screwdriver T20 Round (401M38)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M22)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M15)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- MAYHEW STEEL PRODUCTS $LOW PROFILE SCREWDRIVER 1/4" SLOTTED (MY16990)
- Westward Screwdrivers