Shop All Screwdrivers
Westward
Precision Hex Screwdriver 1/8 in Round
Mfr # 401L66
Zoro # G3370853
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Westward
- MFR # 401L66
- Zoro # G3370853
- UPC # 00194484255046
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.14 in |
For Fastener Size | 1/8 in |
Description
Precision Hex Screwdriver, Tip Size 1/8 in, Hex, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- SLUGGER BY FEIN Annular Cutter, HSS, 2 dia., 4D (63134508004)
- MORSE 20Ft 4In Blade, 3/4W, Thic Flexback (1644062440)
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L92)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- WESTWARD Insulated Phillips Screwdriver #3 Round (1YXK7)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M47)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M52)
- VESSEL BALL GRIP Insulated Screwdriver No.200 - (200S6150)
- Westward Screwdrivers