Shop All Storage Cabinet Parts
Westward
PP Casters, 5 x 2 In.
Mfr # TT52PPG
Zoro # G8164852
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Impact Rated No
- For Use With Mfr. Model Number BTD-560111, BTD-420101
- Includes Screws, Washers
- Fits Brand Westward
Product Information
- Brand Westward
- MFR # TT52PPG
- Zoro # G8164852
- UPC # 190735770719
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Caster Height | 6 1/8 in |
Caster Width | 2 in |
Caster Diameter | 2 in, 5 in |
Details
Color | Black |
Item | Caster Set |
Impact Rated | No |
For Use With Mfr. Model Number | BTD-560111, BTD-420101 |
Includes | Screws, Washers |
Fits Brand | Westward |
Finish | Galvanized (hardware) |
Caster Type | Solid |
Total Load Capacity | 450 kg |
Caster Material | Polypropylene |
Compatible with Manufacturer Model No. | 10-A028F |
Caster Bearing Type | Wheel Bearing |
Number of Casters | 4 |
Caster Brake Type | Swivel Lock with Side Pedal Brake |
Description
Caster Set, Caster Bearing Type Wheel Bearing, Caster Brake Type Swivel Lock with Side Pedal Brake, Caster Diameter 2 in, 5 in, Caster Height 6 1/8 in, Caster Material Polypropylene, Caster Type Solid, Caster Width 2 in, Color Black, Compatible with Manufacturer Model No. 10-A028F, Finish Galvanized (hardware), Includes Screws, Washers, Number of Casters 4, Total Load Capacity 450 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- SJOBERGS Work Station Pro Vise, European Beech Top (SJO-33309)
- 80/20 3 Hole Joining Strip (45-4306)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- WESTWARD Small Drawers with Slides (F270081-3D)
- WESTWARD Eva Top Mat (73-454)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- WESTWARD Gas Strut (31-03A)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- Westward Storage Cabinet Parts