Shop All Storage Cabinet Parts
Westward
PP Caster For 26 Cabinet, Fix, PK2
Mfr # TTPPF26G
Zoro # G8006345
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand Westward
- For Use With Mfr. Model Number AT267651, AT2671, AT 2676331
- Impact Rated No
- Includes Screws, Washers
Product Information
- Brand Westward
- MFR # TTPPF26G
- Zoro # G8006345
- UPC # 190735770665
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Dimensions
Caster Width | 3 in |
Caster Diameter | 5 in |
Details
Color | Black |
Fits Brand | Westward |
Item | PP Caster For 26 Cabinet/Fix |
For Use With Mfr. Model Number | AT267651, AT2671, AT 2676331 |
Impact Rated | No |
Includes | Screws, Washers |
Finish | Galvanized (hardware) |
Compatible with Manufacturer Model No. | TTPPF26G |
Caster Material | Polypropylene |
Caster Type | Solid |
Number of Casters | 2 |
Description
PP Caster For 26 Cabinet/Fix, Caster Diameter 5 in, Caster Material Polypropylene, Caster Type Solid, Caster Width 3 in, Color Black, Compatible with Grainger Part Number 32H888,32H889; 32H890; 32H894; 32H895; 32H897, Compatible with Manufacturer Model No. TTPPF26G, Finish Galvanized (hardware), Includes Screws, Washers, Number of Casters 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Black, 18 in L (SSB465BK)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (272178)
- WESTWARD Small Drawers with Slides (F270081-3D)
- WESTWARD Gas Strut (31-03A)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- WESTWARD Eva Top Mat (73-454)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- GLOBAL INDUSTRIAL Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298454)
- Westward Storage Cabinet Parts