Shop All Automotive Battery Accessories
Westward
Power Source, Automatic, For Battery AGM
Mfr # 490P77
Zoro # G2142903
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Charger Style Handheld Portable
- Charge Type Auto On/Off
- Overall Depth 4 21/64 in
- Cable Gauge 4 ga
Product Information
- Brand Westward
- MFR # 490P77
- Zoro # G2142903
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 4 21/64 in |
Overall Width | 13 49/64 in |
Cable Length | 36 in |
AC Cord Length | 6 ft |
Overall Height | 11 13/16 in |
Power Cord Length | 6 ft |
Description
Portable Power Source, For Use With Battery Type AGM, For Battery Voltage 12 V DC, Boost Current @ Voltage 350 A @ 12V, Charging Current @ Voltage 1.5 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 17 Ah, Cable Length 36 in, Cable Wire Gauge 4 AWG, CEC Compliant Non CEC Compliant, Charge Type Auto On/Off, Charger Function Boosting, Charging, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 350 A @ 12V, Indoor or Outdoor Use Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 17-C F250/F350/F450/F550 CREW CAB BRACKET KIT BLACK TEXTURED POWDER CO (401723)
- ILC Replacement for POLARIS RANGER 6X6 500 YEAR 1999 499CC STARTER (WX-TYGD-6)
- PUROLATOR Purolator A35305 PurolatorONE Advanced Air Filter (A35305)
- TRACER PRODUCTS KIT A/C & FLUID DYE UV LEAK DETECTION (DLTPOPUV16)
- WESTWARD Heavy Duty Boost Cable Clamp, 800A, Rd/Blk (23PC40)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12 (473X80)
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable (23PC95)
- WESTWARD Med Duty Boost Cable Clamp, 500A, Rd/Blk (23PC39)
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9152)
- Westward Automotive Battery Equipment