Shop All Power Inverters
Westward
Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets
Mfr # 54DC42
Zoro # G6244073
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 400 W
- Continuous Output Power 200 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Product Information
- Brand Westward
- MFR # 54DC42
- Zoro # G6244073
- UPC # 00194484305949
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 4.29" |
Depth | 5.52" |
Height | 1.82" |
Overall Depth | 5 1/4 in |
Overall Height | 2 1/8 in |
Overall Width | 3 7/8 in |
Description
Inverter, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 200 W, Peak Output Power 400 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 57 to 63Hz, Efficiency 80 Percent, Overall Depth 5 1/4 in, Overall Height 2 1/8 in, Overall Width 3 7/8 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material Aluminum, Number of USB-C Ports 0, Apparent Power Rating 200 W, Application Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P4-38R-E)
- BELKIN Meeting Room Power Center, Quik Chrg, 8USB, 4Out, BK (BLKB2E031TT06BK)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- WESTWARD Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (26X001)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- AUTOMAXX Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 1 Outlets (UP8B5NM1)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- Westward Power Inverters