Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 41D623
Zoro # G5066713
original price:
$6.59
10% off
new price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 41D623
- Zoro # G5066713
- UPC # 190735828854
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T30 |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
Item | Power Bit |
For Use With | Power Drill |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, PK5 (LBHX0035)
- DEWALT Tire (650721-00)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- LENOX Lenox 2014224 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge (2014224)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5 (40L577)
- VEGA Square 1 Power Bit x 2" Green (150R1A-G)
- Westward Screwdriver Bits