Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 41D614
Zoro # G5052214
original price:
$7.15
10% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 41D614
- Zoro # G5052214
- UPC # 190735828762
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T10 |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | T10 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
For Use With | Power Drill |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Thickness Gage, 0.8 Throat (547-400A)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- MITUTOYO Parts 167-158 18" (167-158)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm (P024-0101SP)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5 (40L561)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L643)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- Westward Screwdriver Bits