Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L636
Zoro # G5053221
product price: $16.65
/pk 5, $3.33/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L636
- Zoro # G5053221
- UPC # 190735826959
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 6" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Unfinished |
Item | Power Bit |
For Use With | Power Drill |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.300 mm max.jaw opening 60 mm head chrome plated handles dip-coated (65735300)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D623)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L643)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- FASTENMASTER OMG Spider Impact Screwdriver Bit (FMSPIDER3-2PK)
- Westward Screwdriver Bits