Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L628
Zoro # G5053176
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L628
- Zoro # G5053176
- UPC # 190735826874
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Overall Length | 3" |
Shank Size | 1/4" |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Drill |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- IRWIN $10-Pc Spiral Extractor Drill Bit Set (HN11119)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- KO-KEN Bit 8mm Hex 20.5mm 1/4 Hex Drive (101H-8)
- Westward Screwdrivers and Nutdrivers