Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L627
Zoro # G5053167
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L627
- Zoro # G5053167
- UPC # 190735826867
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 3" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Drill |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spherical Contact Point (101204)
- MILWAUKEE TOOL 300 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B300X)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- GREENLEE Hole Saw Kit, 2-1/2 in Dia, Variable Pitch (830)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L571)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- KO-KEN Bit TORX T27 25mm 1/4 Hex Drive (108T.25-T27)
- Westward Screwdriver Bits