Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L623
Zoro # G5053124
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 40L623
- Zoro # G5053124
- UPC # 190735826829
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
For Use With | Power Drill |
Finish | Unfinished |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Button to Female Thread, 1-3/4" Diameter (CC285)
- ZORO SELECT Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm (221-001460)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1813900)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RW02)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- Westward Screwdriver Bits