Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, #3, 2"
Mfr # 38RV98
Zoro # G1860175
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
Product Information
- Brand Westward
- MFR # 38RV98
- Zoro # G1860175
- UPC # 190735820636
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Black Oxide |
For Use With | Electrial Screwdriver/Air Screwdriver |
Item | Power Bit |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Electrial Screwdriver/Air Screwdriver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- FEIN Protecting Sleeve (31413233000)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 11/16 (C20662)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RW03)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L571)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L595)
- KO-KEN Bit 5mm Hex 150mm 1/4 Hex Drive (121H.150-5)
- Westward Screwdrivers and Nutdrivers