Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", #2, 2", Steel, PK5
Mfr # 38RV97
Zoro # G1860181
product price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Westward
- MFR # 38RV97
- Zoro # G1860181
- UPC # 190735820629
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Finish | Black Phosphated |
Material | Steel |
Description
With this Westward 38RV97 Power Bit, you can handle your fastening jobs with ease. The hex shank allows you to use the power bit in any standard drill or driver. The S2 steel power bit is black phosphated for added durability and resistance to corrosion. This screwdriver bit has a hex shank that fits into 1/4" drives and it measures 2 in. long overall. It has a #2 point size and 1/4" hex shank size, which makes it ideal for driving screws or bolts with larger heads or requiring more torque than other fasteners. This Westward Power Bit will make your job much easier, whether you are using it as part of a manual tool kit or an electric one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11 SOLD AS PAIR (RB3037)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (40L570)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- VEGA Phillips 2 Reduced Power Bit x 2 (150P2R)
- Westward Screwdrivers and Nutdrivers