Shop All Tool Boxes
This Product is Discontinued
Westward
Tool Box, Plastic, Steel, Black, Silver (Discontinued)
Mfr # 16W838
Zoro # G5090495
This Product is Discontinued
Key Features
- Material Plastic, Steel
- Color Black, Silver
- Features Steel Tool Box
- Includes Removable Tray
- Nominal Outside Height 10 in
Product Information
- Brand Westward
- MFR # 16W838
- Zoro # G5090495
- Country of Origin China
- Category Tool Boxes
Dimensions
Nominal Outside Height | 10 in |
Inside Depth | 9 1/2 in |
Overall Depth | 11 in |
Overall Width | 22 1/2 in |
Inside Height | 7 1/2 in |
Nominal Outside Width | 22 in |
Nominal Outside Depth | 11 in |
Overall Height | 10 in |
Inside Width | 22 3/8 in |
Description
Tool Box, Material Plastic, Steel, Overall Depth 11 in, Overall Height 10 in, Overall Width 22 1/2 in, Locking System Padlock Hasp, Color Black, Silver, Features Steel Tool Box, Includes Removable Tray, Number of Drawers 0, Number of Handles 1, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.