Shop All Drain & Drip Pans
Westward
Portable Oil Drain, 18 gal., 14 1/2 In.
Mfr # 21EM03
Zoro # G5313463
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 18
- Construction Steel/Brass/PVC
- Dia. 14 1/2 in
- Length 27 in
- Width 16 in
Product Information
- Brand Westward
- MFR # 21EM03
- Zoro # G5313463
- UPC # 190735766361
- Country of Origin India
- Category Drain & Drip Pans
Dimensions
Dia. | 14 1/2 in |
Length | 27 in |
Width | 16 in |
Height (In.) | 72 in |
Overall Width | 16 in |
Overall Height | 72 in |
Discharge Hose Length | 6 1/2 ft |
Overall Diameter | 14 1/2 in |
Overall Length | 27 in |
Details
Item | Portable Oil Drain |
Capacity (Gal.) | 18 |
Construction | Steel/Brass/PVC |
Air Input Range (PSI) | Max 150 |
Float Gauge | Discharge Hose Doubles as a Level Indicator |
Features | Used/Waste with Wheel Mounted Tank For Gravity Draining Of Motor, Engine, Gearbox & Differential Oils, Transmissions Power Steering Fluids Etc. from All Type of Motor Vehicles Placed On An Auto-lift Or A Pit. Pressure Regulator Valve For Draing Of Oil With Compressed Air.centrally Mounted Bowl Is Height Adjustable & Can Be Optimally Positioned Allowing Oil Draining As Well As Other Operations. |
Valve | Brass valve |
Includes | (2) Front Swivel Casters, (2) Rear Rubber Wheels, Bowl Adjustment Tube Lock & Collar, Bowl Fitted with Wire Mesh Screen, Discharge Hose, Drain Tube, Handle, Tank Fitted With Pressure Regulator and Safety Valve, Wheel Fitment Kit Comprising Of 2 Washers and 2 Circlips |
Valve Type | Brass Valve |
Hose Included | Yes |
Material | Brass, PVC, Steel |
Air Input Range | 0 to 8 psi |
Color | Black |
Capacity | 18 gal |
Description
Portable Oil Drain, Capacity 18 gal, Overall Diameter 14 1/2 in, Overall Height 72 in, Overall Length 27 in, Overall Width 16 in, Black, Hose Included Yes, Discharge Hose Length 6 1/2 ft, Air Input Range 0 to 8 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- ABRAMS 6" Oval - 10 LED Red Stop Brake Tail Turn Trailer Light (TTL-O10-R)
- WESTWARD Waste Oil Drainer, 24 gal., 18-7/8 in. (34NK72)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- WESTWARD Oil Drain, 5-13/16 H (In.), 23-1/4 in. L (45CT66)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- UNITED MARKETING Oil Drain Pan, 58 Quart, Black, Crude Control Oil (42008)
- GOODMAN Drain Pan, Vertical (0161A00049)
- Westward Drain & Drip Pans