Shop All Drain & Drip Pans
Westward
Portable Oil Drain, 13 gal., 15 1/4 In.
Mfr # 21EM36
Zoro # G5313673
original price:
$309.32
10% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity (Gal.) 13
- Construction Steel/Brass/PVC
- Dia. 15 1/4 in
- Length 26 1/4 in
Product Information
- Brand Westward
- MFR # 21EM36
- Zoro # G5313673
- UPC # 190735766699
- Country of Origin India
- Category Drain & Drip Pans
Dimensions
Dia. | 15 1/4 in |
Length | 26 1/4 in |
Width | 15 1/4 in |
Height (In.) | 63 1/2 in |
Overall Diameter | 15 1/4 in |
Overall Width | 15 1/4 in |
Overall Length | 26 1/4 in |
Overall Height | 63 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable Oil Drain |
Capacity (Gal.) | 13 |
Construction | Steel/Brass/PVC |
Valve | Brass valve |
Float Gauge | Sight Gauge |
Features | (1). Centrally Mounted 10 liter (10.50 qt) Capacity Bowl is Height Adjustable that Can Be Optimally Positioned as Other Maintenance Operations, (2) Bowl Comes Fitted With Anti Splash Screen, (3) Durable All-steel Design And Re-enforced Castors; The Unit Provides A Safe & Affordable Option For Draining, Transferring & Evacuating Used Oil, (4) Designed For Excellent Mobility, Easy Bowl Positioning & Simple To Use Gravity Evacuation, (5) Tank Comes Fitted With Sight Gauge To Check Waste Oil Level & A Ball Valve To Drain Out Oil, (6) Ideal For Gravity Draining Of Motor, Engine, Gearbox & Differential Oils, Transmission & Power Steering Fluids Etc. From All Types Of Motor Vehicles Placed On Auto Lift Or A Pit |
Includes | (3) Casters, Anti-Splash Screen, Ball Valve, Sight Gauge, Tank with Drum Cover, Telescopic Bowl |
Capacity | 13 gal |
Valve Type | Brass Valve |
Material | Brass, PVC, Steel |
Hose Included | No |
Color | Black, Orange |
Description
Portable Oil Drain, Capacity 13 gal, Overall Diameter 15 1/4 in, Overall Height 63 1/2 in, Overall Length 26 1/4 in, Overall Width 15 1/4 in, Black, Orange, Hose Included No, Float Gauge Sight Gauge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B143 (B143)
- GATES Auto V-Belt, Industry Number K040378HD (K040378HD)
- MITYVAC Hose/Tube Kit For 7201 (822559)
- WESTWARD Lug, 6 ga., 5/16 In., Crimp/Solder, PK25 (23YZ14)
- WESTWARD Oil Drain, 5-13/16 H (In.), 23-1/4 in. L (45CT66)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- WESTWARD Waste Oil Drainer, 24 gal., 18-7/8 in. (34NK72)
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- WESTWARD Portable Oil Drain, 18 gal., 14 1/2 In. (21EM03)
- JOHNDOW INDUSTRIES Self Evacuating Oil Drain, 27 gal. (JDI-27DC)
- Westward Drain & Drip Pans