Shop All Butane Torches
This Product is Discontinued
Westward
Portable Butane Torch (Discontinued)
Mfr # 46Z439
Zoro # G5223951
This Product is Discontinued
Key Features
- Flame Temp. (Deg. F) 2,400 Degrees F
- Powered By Butane Micro Jet
- Includes Refillable Cigarette Lighter
- Application Ideal For Soldering Applications Using Low Temperature Solder Pastes. Perfect For Many Do It Yourself Jobs Including Home, Hobby, Jewelry, Plumbing, Automotive, Electronics And Camping Applications
- Characteristics Extended 1-3/4 in Nozzle Butane Micro Jet, Multi Purpose Micro Torches Powered By A Normal Cigarette Lighter, Piezo Electronic Ignition System, Windproof Flame And Waterproof Ignition Make The Torch Ideal For Camping And Outdoor Use
Product Information
- Brand Westward
- MFR # 46Z439
- Zoro # G5223951
- UPC # 190735847206
- Country of Origin Taiwan, Province of China
- Category Butane Torches
Details
Item | Butane Torch |
Flame Temp. (Deg. F) | 2,400 Degrees F |
Powered By | Butane Micro Jet |
Includes | Refillable Cigarette Lighter |
Application | Ideal For Soldering Applications Using Low Temperature Solder Pastes. Perfect For Many Do It Yourself Jobs Including Home, Hobby, Jewelry, Plumbing, Automotive, Electronics And Camping Applications |
Characteristics | Extended 1-3/4 in Nozzle Butane Micro Jet, Multi Purpose Micro Torches Powered By A Normal Cigarette Lighter, Piezo Electronic Ignition System, Windproof Flame And Waterproof Ignition Make The Torch Ideal For Camping And Outdoor Use |
Standards | CPSC |
Maximum Torch Temperature | 2,400 Degrees F |
Tool Functions | Torch |
Ignition Type | Self-Igniting |
Product Type | Butane Torch |
Description
Micro Torch, Ignition Type Self-Igniting, Tool Functions Torch, Maximum Torch Temperature 2,400 Degrees F, Includes Refillable Cigarette Lighter, Product Type Butane Torch, Standards CPSC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.