Shop All Sand Blasters
Westward
Portable Abrasive Blaster, 90lb, 60-125psi
Mfr # 10Z912
Zoro # G4261932
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blaster Grouping Portable Abrasive Blaster
- Feed Type Siphon
- Hopper Capacity (Lb.) 90 lb
- Hopper Material Steel
- Hose Length 10 ft
Product Information
- Brand Westward
- MFR # 10Z912
- Zoro # G4261932
- UPC # 190735732700
- Country of Origin China
- Category Sand Blasters
Dimensions
Hose Length | 10 ft |
Nozzle Inner Dia. | 3/16 in |
Tank Dimension (In.) | 10 x 23 |
Overall Height | 87 cm |
Overall Width | 33 cm |
Overall Depth | 39 1/2 cm |
Tank Height | 23 in |
Tank Diameter | 10 in |
Hose Inner Diameter | 3/8 in |
Description
Portable Abrasive Blaster, Weight Capacity 90 lb, Nozzle Inner Dia. 3/16 in, Hose Inner Diameter 3/8 in, Hose Length 10 ft, Air Flow - Maximum 12.8 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 60 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Corn Cobs, Glass Beads, Silicon Carbide, Steel Grit, Walnut Shells, Includes Not Applicable, Feed Type Siphon, Blast Time - Maximum Not Applicable, Blast Time - Minimum Not Applicable, Features Sturdy Front Leg Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058715)
- ALC Blast Hose 1/2in ID x20ft (40119)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- WESTWARD Abrasive Blaster, Press, 80lb, 65-125psi (10Z914)
- WESTWARD Abrasive Blaster, 125lb, 65-125psi (10Z915)
- ALC Pressure Blaster, Portable, 34" H (40002)
- ALC Portable Pressure Blaster, 110 dm (40003)
- AMERICAN HAWK INDUSTRIAL Handheld Portable Abrasive Blasting Gun, 4 Lb capacity (PB1)
- S AND H INDUSTRIES ALC Top & Side Open Blast Cabinet W/ Dust Collector, Steel (40411)
- Westward Sand Blasters