Shop All Automotive Specialized Tools
Westward
Pneumatic Fluid Evacuator, 4 Gal. Capacity
Mfr # 20KY58
Zoro # G8484095
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 m L x 4 mm ID x 6 mm OD Nylon Hose, 1 m L x 5.3 mm ID x 6.7 mm OD Nylon Hose, 1 m L x 7.8 mm ID x 9.8 mm OD Nylon Hose, 1.5 m L x 4 mm ID x 8 mm OD Silicone Hose
- Type Pneumatic
- Color White
- Height (In.) 9 in
- Length (In.) 21 5/8 in
Product Information
- Brand Westward
- MFR # 20KY58
- Zoro # G8484095
- UPC # 190735762943
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Height (In.) | 9 in |
Length (In.) | 21 5/8 in |
Compressed Air Inlet Size (In.) | 0.25 in |
Width (In.) | 9 in |
Overall Length | 21 5/8 in |
Overall Width | 9 in |
Inlet Connection Size | 1/4 in |
Overall Height | 9 in |
Hose Length | 3 1/4 ft, 4 7/8 ft |
Description
Fluid Evacuator, Product Type Fluid Evacuator, Fluid Type Engine Oil, Transmission Fluid, Hose Length 3 1/4 ft, 4 7/8 ft, Reservoir Capacity 4 gal, Overall Length 21 5/8 in, Overall Width 9 in, Overall Diameter Not Applicable, Overall Height 9 in, Power Source Pneumatic, Capabilities Evacuating, Color White, Includes 1 m L x 4 mm ID x 6 mm OD Nylon Hose, 1 m L x 5.3 mm ID x 6.7 mm OD Nylon Hose, 1 m L x 7.8 mm ID x 9.8 mm OD Nylon Hose, 1.5 m L x 4 mm ID x 8 mm OD Silicone Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Windshield Wiper Linkage Bushing, 49448 (49448)
- GROTE Work Light, 1600 lm, Round, LED, 6" H (BZ101-5)
- ANGLO AMERICAN TOOLS External/Internal Thread Repair Set, 3 Piece (ANGNES1015)
- ALUMINUM TANK INDUSTRIES DOT 38 GAL RECTANGLE REFUELING TANK (TTR38)
- WESTWARD Strap Wrench, 1 to 6 3/10 In., 22 In. L (23M601)
- WESTWARD Pitman Arm Separator, 11 x 1 1/8 In. (23M595)
- WESTWARD Tie Rod Separator, 15 1/2 x 11/16 In. (23M593)
- WESTWARD Wrist Band, Anti-Static, 6 Ft Coil Cord (23M591)
- WESTWARD Separator Tool, 11 x 1 7/16 In. (23M594)
- WESTWARD 20 Blade Tune Up Gauge (1EKP6)
- CTA MANUFACTURING 8 Pc. Wheel Hanger Set (7076)
- Westward Service & Shop Tools