Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Plastic Handle Pry Bar, 25 1/4 In L
Mfr # 2AJK4
Zoro # G2965724
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Bent Head
- Material Carbon Steel
- Overall Width 25/32 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Westward
- MFR # 2AJK4
- Zoro # G2965724
- UPC # 190735794371
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 25/32 in |
Dia. | 13/32 in |
Handle Length | 5 1/4 in |
End Width | 13/16 in |
Bar Width | 13/16 in |
Bar Diameter | 7/16 in |
Details
Color | Black |
Features | Bent Head |
Material | Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Screwdriver Handle Pry Bar |
Thickness | 13/32 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Pry Bars |
End Angle Style | Offset |
Number of Nail Slots | 0 |
End Style | Wedge |
Tether Ready | No |
Bar Shape | Square |
Description
The Westward 2AJK4 Plastic Handle Pry Bar is the perfect tool for removing nails and other fasteners. It has a sturdy, carbon steel construction and features a bent head. The pry bar is 24 in. long and 25/32 in. wide with a 13/32 in thickness. The bent head makes it easy to slide under the nail or screw you want to remove without having to worry about scratching or damaging your work surface. With its black color, this pry bar will blend into any workspace while still being easily accessible when you need it most. If you are looking for an affordable pry bar that gets the job done, then look no further than the Westward 2AJK4 Plastic Handle Pry Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Female Coupling, 3/4 In (B-6841)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 3000 rpm (CP9285C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- WESTWARD Wrecking Bar, Double End, 24 in. L (31MA34)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (FAY-6)
- Westward Pullers and Separators