Shop All Hex Keys
Westward
Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short
Mfr # 54TU69
Zoro # G5122308
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 31/32 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 8 31/32 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 8 31/32 in |
Handle Length | 8 31/32 in |
Tip Size | 9/16 in |
Short Arm Length | 9/16 in |
Length Family | Long |
Long Arm Length | 8 31/32 in |
Arm-Length | 8 31/32 in |
Short-Arm-Length | 9/16 in |
Handle-Length | 8 31/32 in |
Long-Arm-Length | 8 31/32 in |
Description
Hex Key, Tip Size 9/16 in, Long Arm Length 8 31/32 in, Short Arm Length 9/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Universal Impact Socket, 13 pcs (J74143)
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- GREENLEE Repair Brush for 555 Bender (86420)
- INGERSOLL-RAND 8" Wide Jaw Adjustable Wrench (IR) (755250)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- WESTWARD Metric L-Shape Hex Key, 8 mm Tip Size (ESSHK08M)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- Westward Hex Keys