Shop All Hex Keys
Westward
Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short
Mfr # 54TU62
Zoro # G5122247
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 63/64 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 5 63/64 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 5 63/64 in |
Handle Length | 5 63/64 in |
Tip Size | 5/16 in |
Short Arm Length | 5/16 in |
Long Arm Length | 5 63/64 in |
Length Family | Long |
Short-Arm-Length | 5/16 in |
Arm-Length | 5 63/64 in |
Long-Arm-Length | 5 63/64 in |
Handle-Length | 5 63/64 in |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 5 63/64 in, Short Arm Length 5/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0914BF15)
- CST/BERGER Magnetic Locator W/Power Line Indicator (19-202SC)
- DRILL AMERICA 35/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X35/64)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- WESTWARD Plain L Key, 5/8 in Tip Size, 9 23/32 in Long, 5/8 in Short (54TU65)
- WESTWARD Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short (54TU61)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (15248)
- Westward Hex Keys