Shop All Pipe Threading Die Heads
Westward
Pipe Threading Head, RH, NPT, 1 in
Mfr # 22XP84
Zoro # G7534807
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Manual
- For Nominal Pipe Size 1 in
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 22XP84
- Zoro # G7534807
- UPC # 190735775981
- Country of Origin China
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1 in |
Maximum Compatible Pipe Size | 1 in |
Details
Pipe Threading Product Grouping | Pipe Threading Die Heads |
Pipe Threading - Item | Manual Threader Die Head |
Die Head Opening Type | Manual |
Threads per Inch | 11 1/2 |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With Pipe Threader Series | No Series |
Item | Manual Threader Die Head |
Nominal Conduit/Pipe | 1"-11-1/2 TPI |
For Use With | 22XP81 |
Includes | 1 Set of Dies |
Die Material/Type | High Speed Steel |
Thread Type | NPT |
Oil Through Head | No |
Through-the-Head Oiling | No |
Die Head Type | 12R |
Head Opening Type | Manual |
Compatible Thread Direction | Right Hand |
Die Material | High Speed Steel |
Description
Manual Threader Die Head, Maximum Compatible Pipe Size 1 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Through-the-Head Oiling No, Die Head Type 12R, Die Material High Speed Steel, For Use With 22XP81, Includes 1 Set of Dies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- URREA Impact extension 1/2"X5" (7181P)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack) (DWA1TS27IRB)
- ULLMAN Magnetic Pick-Up Tool, 16-3/4inL, 1-1/2 lb (NO. 1)
- WESTWARD Die Head, Self Opening, NPT, 5 in. to 6 in. (34DA47)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- ROTHENBERGER Rest Die Pin Head (01572)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- RIDGID Pipe Threading Head, 1 1/4 In, RH, Alloy (12-R: (NPT))
- Westward Pipe Threading Equipment