Shop All Pipe Taps
Westward
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF
Mfr # 5TWX0
Zoro # G0568005
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Right Hand
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Thread Length | 1-1/16" |
Tap Dimension Type | Pipe |
Overall Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.700" |
Tap Size | 3/8" |
Size | 3/8 |
Shank Length | 1 1/2 in |
Thread Size | 3/8"-18 |
Drill Bit Size | 37/64 in |
Square Size | 0.5150 in |
75% Thread Drill Size | 0.5625 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- GREENLEE Screwdriver Set, Slotted/Phillips, 2 Pc (0153-04C)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF (5TWX5)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (5PXH9)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385681)
- Westward Pipe Taps