Shop All Pipe Taps
Westward
Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # 5TWU2
Zoro # G3164156
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish Bright
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-3/4" |
Tap Size | 1" |
Tap Dimension Type | Pipe |
Thread Length | 1-3/4" |
Shank Dia. | 1-1/8" |
Size | 1 |
Drill Bit Size | 1 5/32 in |
Thread Size | 1"-11 1/2 |
Square Size | 0.8430 in |
Shank Length | 2 in |
75% Thread Drill Size | 1.1406 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Class of Fit 3B, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 18 Inch Strap Wrench (1301900)
- BIG HORN 7-Star Insert Thread 1/4-20, PK 5 (19705B-5PK)
- MILWAUKEE TOOL 1-3/4" TCT Annular Cutter 2" Depth (49-59-4175)
- IDEAL Repl Die - 5 Cavity (30-593)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5TWT6)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWY2)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWU1)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- Westward Pipe Taps