Shop All Hand Held Punches
Westward
Pin Punch, Bull, 7/16 in.
Mfr # 31MA18
Zoro # G8570021
original price:
$28.32
12% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Tip Size (In.) 7/16 in
- Hex (In.) 1 3/16 in
- Tether Capable Tether Capable
- Application Aligning Bolt Holes During Steel Beam Construction
Product Information
- Brand Westward
- MFR # 31MA18
- Zoro # G8570021
- UPC # 190735809723
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 12 in |
Tip Size (In.) | 7/16 in |
Shank Width | 1 3/16 in |
Taper Length | 10 1/2 in |
Tip Size | 7/16 in |
Hole Diameter | 7/16 in |
Overall Length | 12 in |
Description
Pin Punch, Automatic No, Punch Type Bull Pin Punch, Tip Size 7/16 in, Tip Type Ball, Shank Shape Round, Shank Width 1 3/16 in, Grip Style Knurled, Hole Diameter 7/16 in, Overall Length 12 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 10 1/2 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, Impact Socket Set, SAE Socket (2640)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- WESTWARD Transfer Punch, 13/64 In Tip, 4-7/8 In L (22N794)
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- URREA Straight Drift Pin 1/4X1/16" (47-1/4X1/16)
- Westward Cutting and Shaping Tools