Shop All Hand Held Punches
Westward
Pin Punch, Bull, 1/4in.
Mfr # 31MA14
Zoro # G8569985
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1 1/4 in
- Tether Capable Tether Capable
- Characteristics Hardened Steel
Product Information
- Brand Westward
- MFR # 31MA14
- Zoro # G8569985
- UPC # 190735809686
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 in |
Taper Length | 9 1/4 in |
Overall Length | 10 in |
Hole Diameter | 1/4 in |
Shank Width | 1 1/4 in |
Description
This Westward 31MA14 Pin Punch is the perfect tool for working with pins. It has a black oxide, alloy steel construction. The 10 in. pin punch has a 1/4" hex and 1 1/4" design. Its one piece, round, forged tip makes it durable and long lasting. If you are looking for an all purpose pin punch that will stand up to frequent use, this Westward Pin Punch is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX $MINI BIT SOCKET SET 1/4 DR 44 PC (SU9732)
- MAKITA Magnetic, Insert Bit Holder, 3" (A-96992)
- JONARD TOOLS Telecom Diagonal Cutter Pliers (JIC-7858)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- WESTWARD Pin Punch, Barrel, 7/16 in. (31MA15)
- WESTWARD Roll Pin Punch, 5/16 In Tip, 6 In L (2AJG4)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- Westward Cutting and Shaping Tools