Shop All Pilot Point Drill Bits
Westward
Pilot Drill Bit, High Speed Steel
Mfr # 29VX08
Zoro # G7598507
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Size 1/4
- For Use With 29VU96, 29VU98, No. 29VU94
- Pilot Bit Material High Speed Steel
- Pilot Bit Shank Size 1/4
Product Information
- Brand Westward
- MFR # 29VX08
- Zoro # G7598507
- UPC # 190735793312
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 3 in |
Shank Size | 1/4 |
Pilot Bit Shank Size | 1/4 |
Pilot Bit Overall Length | 3 |
Details
For Use With | 29VU96, 29VU98, No. 29VU94 |
Pilot Bit Material | High Speed Steel |
Pilot Bit Shank Style | 1-Flat |
Description
Pilot Drill Bit, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. 29VX08, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- MILWAUKEE TOOL Tile and Natural Stone Bit Set, 4PC (48-20-8998)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VU93)
- MILWAUKEE TOOL 1/4 in. x 3-1/2 in. Cobalt Pilot Drill Bit for HOLE DOZER with Carbide Teeth Hole Saws (49-56-7100)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- CENTURY DRILL & TOOL Titanium Drill Bit, 23/64 in. (88423)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- VERSADRIVE HMT Extra Long TCT HoleCutter Pilot Drills, 1/4 x 6-1/2 in., 2PK (101035P-01)
- Westward Drill Bits