Shop All Hand Files and Rasps
Westward
Pillar File, Smooth Cut, Rect, 8 In L
Mfr # 10Z745
Zoro # G5089734
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z745
- Zoro # G5089734
- UPC # 190735732328
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 9/16 in |
File Length without Tang | 8 in |
Details
Item | Pillar File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 47, 48 |
Thickness | 19/64 in |
Shop By | Closeouts |
File Style | American Pattern File |
Edge Cut Style | Single |
File Type | Pillar File |
File Coarseness | Smooth Cut |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
Number of Cut Edges | 4 |
File Body Finish | Natural |
Includes Handle | No |
Shape | Rectangular |
Description
Pillar File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Pillar File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 19/64 in, File Width 9/16 in, Number of Cut Edges 4, Rigidity Rigid, Teeth per Inch 47, 48, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- CAPRI TOOLS 29mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55429)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- GEDORE Torque Wrench, 1/2", 45-220ft/lb (4550-30)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- WESTWARD Flat File, American, Bastard (30PA50)
- WESTWARD Mill File, Bastard Cut, Rect, 4 In L (10Z699)
- Westward Cutting and Shaping Tools