Shop All Hand Files and Rasps
Westward
Pillar File, Second Cut, Rect, 6 In L
Mfr # 10Z742
Zoro # G7486026
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z742
- Zoro # G7486026
- UPC # 190735732298
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 7/16 in |
Details
Item | Pillar File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 44, 45 |
Thickness | 15/64 in |
Includes Handle | No |
Edge Cut Style | Single |
Number of Cut Edges | 4 |
File Coarseness | Second Cut |
Face Cut Style | Double-Cut |
File Type | Pillar File |
File Style | American Pattern File |
Rigidity | Rigid |
File Body Finish | Natural |
Shape | Rectangular |
Description
Pillar File, File Coarseness Second Cut, File Style American Pattern File, File Type Pillar File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 15/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Teeth per Inch 44, 45, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- GOLDBLATT Multipurpose Masonry Brush With Wood Handle (G06989)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-623)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- Westward Hand Files and Rasps