Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted Bit 7 in, Drive Size: 1/4 in , Num. of pieces:2
Mfr # 401L11
Zoro # G5923333
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 7 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Finish Black Oxide
Product Information
- Brand Westward
- MFR # 401L11
- Zoro # G5923333
- UPC # 00194484254827
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 7 in |
Sizes Included | Phillips: #2, Slotted: 1/4 in |
Tip Size | #2, 1/4 in |
Description
The Westward 401L11 Multi-Bit Screwdriver is the essential tool for general purpose applications. With a magnetic type bit retainer, you can keep your bits in place with ease. The non ratcheting screwdriver has both a Phillips and slotted tip size of #2 and 1/4 in., respectively. It also has a drive size of 1/4 in. and an overall length of 7 in. Both tips are made from black oxide steel, which resists corrosion while offering high durability. If you work with general purpose applications, this Westward Multi-Bit Screwdriver is the perfect addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 5/16 6 Point 250 x 200mm (104A-5/16)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H8 6 Flt Plug (013977AS)
- GENERAL TOOLS RULE 6" FLEX (GN311ME)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- WESTWARD Phillips, Slotted Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L12)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- Westward Screwdrivers and Nutdrivers