Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4
Mfr # 401K75
Zoro # G3370637
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 9/64 in
- Overall Length 5 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Finish Black Oxide
Product Information
- Brand Westward
- MFR # 401K75
- Zoro # G3370637
- UPC # 190735953938
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 9/64 in |
Overall Length | 5 in |
Sizes Included | Phillips: #0 + #000, Slotted: 3/32 in + 1/16 in |
Tip Size | #0, #000, 1/16 in, 5/32 in |
Description
Multi-Bit Screwdriver, Tip Size #0, #000, 1/16 in, 5/32 in, Tip Style Phillips, Slotted, Friction Hold, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 9/64 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 11/16" x 1" (HCS.11/16)
- DRILL AMERICA I HSS Adjustable Reamer 1-1/16" - 1-3/16" (DWRRADJI)
- DEWALT Screw Driving, 1/2in. Magnetic Impact Ready Pivoting Nutdriver (DW2234IRP)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 10-1/2)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- WESTWARD Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2 (401L67)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- Westward Multi-Bit Screwdrivers