Shop All Multi-Bit Screwdrivers
Westward
Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2
Mfr # 401L09
Zoro # G5088960
original price:
$2.75
2% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 3 1/2 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Finish Black Oxide
Product Information
- Brand Westward
- MFR # 401L09
- Zoro # G5088960
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 1/2 in |
Sizes Included | Phillips: #2, Slotted: 1/4 in |
Tip Size | #2, 1/4 in |
Description
Multi-Bit Screwdriver, Tip Size #2, 1/4 in, Tip Style Phillips, Slotted, Ball Bearing, Non-Slip, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 11/16,118 Deg (6WUW7)
- WIHA 13 Piece Ball End Color Coded Hex L-Key Set - SAE (66981)
- FEIN Jacobs Chuck 3/4 W/Key 36Kd (62998780400)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- WESTWARD Phillips, Slotted Bit 7 in, Drive Size: 1/4 in , Num. of pieces:2 (401L11)
- Westward Multi-Bit Screwdrivers