Shop All Tire Inflation Kits
Westward
Pencil Tire Press Gauge, 20 to 120 psi
Mfr # 2HKW6
Zoro # G0863852
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Truck Tires
- Includes Pocket Clip
- Material Plastic, Steel
- Size Gages, Tire
- Pressure Range 20 to 120 psi
Product Information
- Brand Westward
- MFR # 2HKW6
- Zoro # G0863852
- UPC # 190735795712
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Size | Gages, Tire |
Overall Length | 5 3/4 in |
Details
Used For | Truck Tires |
Includes | Pocket Clip |
Material | Plastic, Steel |
Item | Dual Foot Tire Pressure Gauge |
Pressure Range | 20 to 120 psi |
Max. Air Pressure | 120 psi |
Features | Straight-On and 30 Degree Reverse Chuck |
Product Type | Tire Pressure Gauge |
Maximum Operating Temperature | 122 Degrees F |
Finish | Chrome Plated |
Gauge Type | Pencil |
Maximum Operating Air Pressure | 120 psi |
Tire Pressure Calibration Increments | 2 psi |
Color | Silver |
Minimum Operating Air Pressure | 20 psi |
Minimum Operating Temperature | -4 Degrees F |
Description
Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Plastic, Steel, Overall Length 5 3/4 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 120 psi, Includes Pocket Clip, Color Silver, Features Straight-On and 30 Degree Reverse Chuck, Finish Chrome Plated, Maximum Operating Temperature 122 Degrees F, Maximum Rim Hole Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6820)
- THEXTON MANUFACTURING DEUTSCH TERMINAL REMOVAL TOOL KIT (TH483)
- WALKER EXHAUST Exhaust Intermediate Pipe, 54163 (54163)
- WESTWARD Inflator Gauge, 0 to 220 psi (2HKX4)
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW8)
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi (2HKW5)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- MILTON INDUSTRIES Re-Calibratable Tire Pressure Service Gauge, Dual Head Chuck, 10-160 PSI (S-976C)
- Westward Tire Inflation Kits